

€39.66/ pieceexcl. VAT
€47.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 48 mm |
Outer Diameter | 62 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | Yes |