INA

INA Needle roller bearing with ribs without inner ring with sealing RNA4907-RSR-XL

  • ERIKS:11835537
  • Manufacturer:4012802701968
Image 1
Save to list

€35.73/ pieceexcl. VAT

€43.23incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49..2RS
Inner Diameter
42 mm
Outer Diameter
55 mm
Width
20 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
29500 N
Static load rating
39500 N
Limiting speed
6400 rpm