

€41.36/ pieceexcl. VAT
€50.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 42 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 29500 N |
Static load rating | 39500 N |
Limiting speed | 6400 rpm |
Limiting speed grease lubrication | 6400 rpm |