

€38.72/ pieceexcl. VAT
€46.85incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 23900 N |
Static load rating | 28500 N |
Limiting speed | 7500 rpm |
Limiting speed grease lubrication | 7500 rpm |