

€24.72/ pieceexcl. VAT
€29.91incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 19500 N |
Static load rating | 19900 N |
Limiting speed | 10100 rpm |