INA

INA Needle roller bearing with ribs without inner ring with sealing RNA4904-2RSR-XL

  • ERIKS:11671513
  • Manufacturer:4012802272765
Image 1
Save to list

€28.94/ pieceexcl. VAT

€35.02incl. VAT

29 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49..2RS
Inner Diameter
25 mm
Outer Diameter
37 mm
Width
17 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
19500 N
Static load rating
19900 N
Limiting speed
10100 rpm
Limiting speed grease lubrication
10100 rpm
Alternatives

€51.49/ pieceexcl. VAT

€62.30incl. VAT

Estimated delivery date - 11/11/2026