

€23.05/ pieceexcl. VAT
€27.89incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 22 mm |
Outer Diameter | 30 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 10000 N |
Static load rating | 11000 N |
Limiting speed | 12000 rpm |