

€21.51/ pieceexcl. VAT
€26.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 9700 N |
Static load rating | 10300 N |
Limiting speed | 12600 rpm |
Limiting speed grease lubrication | 12600 rpm |