

€24.61/ pieceexcl. VAT
€29.78incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 8600 N |
Static load rating | 8300 N |
Limiting speed | 13900 rpm |
Limiting speed grease lubrication | 13900 rpm |
€43.68/ pieceexcl. VAT
€52.85incl. VAT
Estimated delivery date - 11/11/2026