

€33.55/ pieceexcl. VAT
€40.60incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 69 |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 40500 N |
Static load rating | 51000 N |
Limiting speed | 16900 rpm |
Limiting speed grease lubrication | 10100 rpm |
Reference speed | 9500 rpm |
€60.18/ pieceexcl. VAT
€72.82incl. VAT
Estimated delivery date - 10/11/2026