

€20.74/ pieceexcl. VAT
€25.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 69 |
Inner Diameter | 22 mm |
Outer Diameter | 30 mm |
Width | 23 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 21100 N |
Static load rating | 29000 N |
Limiting speed | 20000 rpm |
Limiting speed grease lubrication | 12000 rpm |
Reference speed | 10500 rpm |
€36.91/ pieceexcl. VAT
€44.66incl. VAT
Estimated delivery date - 10/11/2026