

€365.80/ pieceexcl. VAT
€442.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 160 mm |
Outer Diameter | 190 mm |
Width | 50 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 237000 N |
Static load rating | 500000 N |
Limiting speed | 2900 rpm |
Limiting speed grease lubrication | 1740 rpm |
Reference speed | 1910 rpm |