INA

INA Needle roller bearing with ribs without inner ring RNA4920-XL

  • ERIKS:23522899
  • Manufacturer:4047643205344
Image 1
Save to list

€214.64/ pieceexcl. VAT

€259.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49
Inner Diameter
115 mm
Outer Diameter
140 mm
Width
40 mm
Model
without inner ring
With sealing
No
Dynamic load rating
144000 N
Static load rating
270000 N
Limiting speed
4000 rpm
Limiting speed grease lubrication
2400 rpm
Reference speed
2650 rpm