

€178.12/ pieceexcl. VAT
€215.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 110 mm |
Outer Diameter | 130 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 131000 N |
Static load rating | 260000 N |
Limiting speed | 4200 rpm |
Limiting speed grease lubrication | 2500 rpm |
Reference speed | 2500 rpm |