

€157.89/ pieceexcl. VAT
€191.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 105 mm |
Outer Diameter | 125 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 129000 N |
Static load rating | 250000 N |
Limiting speed | 4400 rpm |
Limiting speed grease lubrication | 2650 rpm |
Reference speed | 2650 rpm |