

€101.14/ pieceexcl. VAT
€122.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 85 mm |
Outer Diameter | 105 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 97000 N |
Static load rating | 162000 N |
Limiting speed | 5400 rpm |
Limiting speed grease lubrication | 3200 rpm |
Reference speed | 3200 rpm |