

€32.81/ pieceexcl. VAT
€39.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 48 mm |
Outer Diameter | 62 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 48500 N |
Static load rating | 67000 N |
Limiting speed | 9200 rpm |
Limiting speed grease lubrication | 5500 rpm |
Reference speed | 5300 rpm |
€58.44/ pieceexcl. VAT
€70.71incl. VAT
Estimated delivery date - 10/11/2026