

€29.84/ pieceexcl. VAT
€36.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 42 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 35500 N |
Static load rating | 50000 N |
Limiting speed | 10700 rpm |
Limiting speed grease lubrication | 6400 rpm |
Reference speed | 6100 rpm |
€53.11/ pieceexcl. VAT
€64.26incl. VAT
Estimated delivery date - 10/11/2026