

€15.98/ pieceexcl. VAT
€19.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 16 mm |
Outer Diameter | 24 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 10600 N |
Static load rating | 10900 N |
Limiting speed | 23200 rpm |
Limiting speed grease lubrication | 13900 rpm |
Reference speed | 15300 rpm |
€28.39/ pieceexcl. VAT
€34.35incl. VAT
Estimated delivery date - 10/11/2026