

€24.83/ pieceexcl. VAT
€30.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49 |
Inner Diameter | 32 mm |
Outer Diameter | 45 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 33500 N |
Limiting speed | 13600 rpm |
Limiting speed grease lubrication | 8200 rpm |
Reference speed | 7600 rpm |