

€5,100.98/ pieceexcl. VAT
€6,172.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 415 mm |
Outer Diameter | 480 mm |
Width | 100 mm |
Model | without inner ring |
With sealing | No |