

€4,218.77/ pieceexcl. VAT
€5,104.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 390 mm |
Outer Diameter | 440 mm |
Width | 80 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 740000 N |
Static load rating | 2020000 N |
Limiting speed | 1210 rpm |
Limiting speed grease lubrication | 1210 rpm |
Reference speed | 600 rpm |