

€3,605.16/ pieceexcl. VAT
€4,362.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 370 mm |
Outer Diameter | 420 mm |
Width | 80 mm |
Model | without inner ring |
With sealing | No |