

€3,315.23/ pieceexcl. VAT
€4,011.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 350 mm |
Outer Diameter | 400 mm |
Width | 80 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 710000 N |
Static load rating | 1850000 N |
Limiting speed | 1340 rpm |
Limiting speed grease lubrication | 810 rpm |
Reference speed | 680 rpm |