

€3,012.92/ pieceexcl. VAT
€3,645.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 330 mm |
Outer Diameter | 380 mm |
Width | 80 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 700000 N |
Static load rating | 1770000 N |
Limiting speed | 1420 rpm |
Limiting speed grease lubrication | 850 rpm |
Reference speed | 740 rpm |