

€1,977.91/ pieceexcl. VAT
€2,393.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 285 mm |
Outer Diameter | 320 mm |
Width | 60 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 415000 N |
Static load rating | 1160000 N |
Limiting speed | 1660 rpm |
Limiting speed grease lubrication | 1000 rpm |
Reference speed | 890 rpm |