

€1,460.94/ pieceexcl. VAT
€1,767.74incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 265 mm |
Outer Diameter | 300 mm |
Width | 60 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 400000 N |
Static load rating | 1080000 N |
Limiting speed | 1780 rpm |
Limiting speed grease lubrication | 1070 rpm |
Reference speed | 980 rpm |