

€772.05/ pieceexcl. VAT
€934.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 210 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 255000 N |
Static load rating | 690000 N |
Limiting speed | 2250 rpm |
Limiting speed grease lubrication | 1350 rpm |
Reference speed | 1360 rpm |