

€569.78/ pieceexcl. VAT
€689.43incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 185 mm |
Outer Diameter | 215 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 209000 N |
Static load rating | 510000 N |
Limiting speed | 2550 rpm |
Limiting speed grease lubrication | 1530 rpm |
Reference speed | 1640 rpm |