

€496.74/ pieceexcl. VAT
€601.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 175 mm |
Outer Diameter | 200 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 181000 N |
Static load rating | 435000 N |
Limiting speed | 2700 rpm |
Limiting speed grease lubrication | 1620 rpm |
Reference speed | 1700 rpm |