

€436.02/ pieceexcl. VAT
€527.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 165 mm |
Outer Diameter | 190 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 172000 N |
Static load rating | 400000 N |
Limiting speed | 2850 rpm |
Limiting speed grease lubrication | 1710 rpm |
Reference speed | 1830 rpm |