

€293.32/ pieceexcl. VAT
€354.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 145 mm |
Outer Diameter | 165 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 134000 N |
Static load rating | 310000 N |
Limiting speed | 3250 rpm |
Limiting speed grease lubrication | 1950 rpm |
Reference speed | 2000 rpm |