

€234.31/ pieceexcl. VAT
€283.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 48 |
Inner Diameter | 130 mm |
Outer Diameter | 150 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 112000 N |
Static load rating | 239000 N |
Limiting speed | 3600 rpm |
Limiting speed grease lubrication | 2160 rpm |
Reference speed | 2120 rpm |