INA

INA Needle roller bearing with ribs without inner ring NKS65-XL

  • ERIKS:13227386
  • Manufacturer:4047643203784
Image 1
The NKS series is a Heavy duty X-Life INA series of needle roller bearings and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Save to list

€65.30/ pieceexcl. VAT

€79.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKS
Inner Diameter
65 mm
Outer Diameter
85 mm
Width
28 mm
Model
without inner ring
With sealing
No
Dynamic load rating
75000 N
Static load rating
108000 N
Limiting speed
6900 rpm
Reference speed
4400 rpm