

€51.46/ pieceexcl. VAT
€62.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 51000 N |
Static load rating | 74000 N |
Limiting speed | 8200 rpm |
Reference speed | 5100 rpm |