

€48.37/ pieceexcl. VAT
€58.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |