

€48.37/ pieceexcl. VAT
€58.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 42500 N |
Static load rating | 67000 N |
Limiting speed | 8900 rpm |
Reference speed | 5500 rpm |
€92.07/ pieceexcl. VAT
€111.40incl. VAT
Estimated delivery date - 10/11/2026