

€44.78/ pieceexcl. VAT
€54.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 43 mm |
Outer Diameter | 58 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 44000 N |
Static load rating | 57000 N |
Limiting speed | 10200 rpm |
Reference speed | 6200 rpm |