

€40.74/ pieceexcl. VAT
€49.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |