

€37.26/ pieceexcl. VAT
€45.08incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 37 mm |
Outer Diameter | 52 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 36500 N |
Static load rating | 50000 N |
Limiting speed | 11700 rpm |
Reference speed | 7100 rpm |
€66.36/ pieceexcl. VAT
€80.30incl. VAT
Estimated delivery date - 10/11/2026