INA

INA Needle roller bearing with ribs without inner ring NKS35-XL

  • ERIKS:11671418
  • Manufacturer:4047643206259
Image 1
The NKS series is a Heavy duty X-Life INA series of needle roller bearings and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Save to list

€34.78/ pieceexcl. VAT

€42.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKS
Inner Diameter
35 mm
Outer Diameter
50 mm
Width
22 mm
Model
without inner ring
With sealing
No
Dynamic load rating
39500 N
Static load rating
47000 N
Limiting speed
12300 rpm
Reference speed
7400 rpm
Alternatives

€50.07/ pieceexcl. VAT

€60.58incl. VAT

Estimated delivery date - 10/11/2026