

€33.78/ pieceexcl. VAT
€40.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 32 mm |
Outer Diameter | 47 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 38000 N |
Static load rating | 43500 N |
Limiting speed | 13200 rpm |
Reference speed | 8000 rpm |