

€30.39/ pieceexcl. VAT
€36.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 36500 N |
Static load rating | 40000 N |
Limiting speed | 14000 rpm |
Reference speed | 8500 rpm |