

€28.43/ pieceexcl. VAT
€34.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 28 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 32500 N |
Static load rating | 36500 N |
Limiting speed | 15100 rpm |
Reference speed | 8900 rpm |