INA

INA Needle roller bearing with ribs without inner ring NKS25-XL

  • ERIKS:13244156
  • Manufacturer:4054372289590
Image 1
The NKS series is a Heavy duty X-Life INA series of needle roller bearings and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Save to list

€26.28/ pieceexcl. VAT

€31.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKS
Inner Diameter
25 mm
Outer Diameter
38 mm
Width
20 mm
Model
without inner ring
With sealing
No
Dynamic load rating
31000 N
Static load rating
33500 N
Limiting speed
16600 rpm
Reference speed
9700 rpm