

€26.28/ pieceexcl. VAT
€31.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 33500 N |
Limiting speed | 16600 rpm |
Reference speed | 9700 rpm |
€41.54/ pieceexcl. VAT
€50.26incl. VAT
Estimated delivery date - 10/11/2026