

€25.79/ pieceexcl. VAT
€31.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 24 mm |
Outer Diameter | 37 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 26000 N |
Static load rating | 31000 N |
Limiting speed | 17200 rpm |
Reference speed | 10100 rpm |