

€51.58/ pieceexcl. VAT
€62.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKS |
Inner Diameter | 22 mm |
Outer Diameter | 35 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 27500 N |
Static load rating | 28000 N |
Limiting speed | 18500 rpm |
Reference speed | 10900 rpm |