INA

INA Needle roller bearing with ribs without inner ring NKS22

  • ERIKS:11835054
  • Manufacturer:4012802059984
Image 1
The NKS series is a Heavy duty X-Life INA series of needle roller bearings and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Save to list

€51.58/ pieceexcl. VAT

€62.41incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKS
Inner Diameter
22 mm
Outer Diameter
35 mm
Width
20 mm
Model
without inner ring
With sealing
No