




€118.00/ pieceexcl. VAT
€142.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 90 mm |
Inner diameter | 3.543 in |
Outer Diameter | 110 mm |
Outer diameter | 4.331 in |
Width | 35 mm |
Width | 1.378 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 116000 N |
Static load rating | 208000 N |
Limiting speed | 5100 rpm |
Reference speed | 3250 rpm |
€209.24/ pieceexcl. VAT
€253.18incl. VAT
Estimated delivery date - 10/11/2026